Beli ridgid parts for pipe cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Cutter Wheel Housing
    Mulai

    Rp7.199.900

    RIDGID Cutter Wheel Housing
    atribut:
    • Compatible Model: 32880
    • Catalog Number: 33345
  2. RIDGID Housing Screw
    Mulai

    Rp279.900

    RIDGID Housing Screw
    atribut:
    • Compatible Model: 15
    • Catalog Number: 34615
  3. RIDGID Screw Handle
    Mulai

    Rp4.499.900

    RIDGID Screw Handle
    atribut:
    • Compatible Model: 32880
    • Catalog Number: 33515
  4. RIDGID Wide-Roll Heavy Duty Pipe Cutter
    Mulai

    Rp8.099.900

    RIDGID Wide-Roll Heavy Duty Pipe Cutter
    atribut:
    • Pipe Capacity (inch): 1/8 - 2
    • Pipe Capacity (mm): 3 - 50
    • Catalog Number: 32895
  5. RIDGID Roll Groover
    Mulai

    Rp43.999.900

  6. RIDGID Guide Block
    Mulai

    Rp1.599.900

  7. RIDGID Spring
    Mulai

    Rp139.900

  8. RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp279.900

    RIDGID Pipe Cutter Wheel (Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  9. RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Mulai

    Rp169.900

    RIDGID Cutter Wheel (Mata Pisau Pemotong Pipa)
    Deskripsi:
    Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
  10. RIDGID Yoke Bench Vise (Klem Pipa Meja)
    Mulai

    Rp7.399.900

    RIDGID Yoke Bench Vise (Klem Pipa Meja)
    Deskripsi:
    -York and base are made of iron with excellent durability.-Jaw is quenched alloy steel and comes with easy-to-use pipe fixture and bender.-Can be used by placing on a workbench.
  11. RIDGID Ring
    Mulai

    Rp169.900

  12. RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)
    Mulai

    Rp569.900

    RIDGID Close Quarters Tubing Cutter (Pemotong Pipa)
    Deskripsi:
    RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
    atribut:
    • Standard Wheel: E-3469
  13. RIDGID Wheel Type Cutter
    Mulai

    Rp18.999.900

    RIDGID Wheel Type Cutter
    atribut:
    • Catalog Number: 26212
  14. RIDGID Combo Roll Groover
    Mulai

    Rp36.999.900

    RIDGID Combo Roll Groover
    Deskripsi:
    The Model 975 Combo Roll Groover is two tools in one, and is the only one that has the same capacity|for Schedule 10 and 40. Like other RIDGID roll groovers, the 975 mounts on the RIDGID 300 Power|Drive for machine-powered roll grooving jobs. It also designed to manually roll groove in-place pipe.
    atribut:
    • Actuation: Feed screw with 1/2inch ratchet wrench (included), or any 15/16inch hex wrench.
    • Depth Adjustment: Adjusting screw and integral, index depth gauge.
    • Power Drive Mounting: RIDGID 300 Power Drive 38/57 RPM (reverse direction only).
  15. RIDGID Heavy-Duty Straight Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

Daftar Harga ridgid parts for pipe cutter Terbaru October 2026
RIDGID Shoulder ScrewRp259.900
RIDGID Cutter Wheel HousingRp7.199.900
RIDGID Housing ScrewRp279.900
RIDGID Screw HandleRp4.499.900
RIDGID Wide-Roll Heavy Duty Pipe CutterRp8.099.900
RIDGID Roll GrooverRp43.999.900
RIDGID Screw (Sekrup)Rp69.900
RIDGID Guide BlockRp1.599.900
RIDGID SpringRp139.900
RIDGID Wheel Pin and ClipRp179.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)